• Cart

DESCRIPTION

  • Brushed Nickel finish.
  • Embraces a heavenly form.
  • Finely ribbed etched glass with metal studs.
  • Great versatility offers several installation options.

Progress Lighting Helium 2 Light 75W Strip Light Brushed Nickel

PP290109

Color Finish

Brushed Nickel

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
Yes
Collection
Helium
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
5-3/8 in
Diameter
20 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched Ribbed
Height
6 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Lighting Direction
Up/Down Lighting
Lighting Style
Modern
Material
Steel
Number Of Lights
2
Power Source
Electric
UL Listed
No
Volts
120V
Watts
75
Width
20 in

$104.16
EACH

(Pricing is for Brushed Nickel)

  • QUANTITY

0 item(s) added to Cart Checkout Now