12 in. 3W 24V Under-Cabinet LED Tape in White
Hide-a-Lite 4 12 in. 3W 24V Under-Cabinet LED Tape in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 120 lumens
- Lumen output comparable to 10W xenon or 20W halogen 4 to 6" off counter.
- Field cuttable at every 2" to end of run.
- Dimmable with a wide variety of incandescent and ELV dimmers.
- Undercabinet mount.
- 3M adhesive backing and mounting clips standard.
- Must use transformer P8683-31 to power system.
- Energy saving up to 90% with look and feel of xenon or halogen.
Specifications
- ADA Compliant:
- No
- Average Life:
- 4.57 yr
- Collection:
- Hide-a-Lite 4
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Diameter:
- 5/8 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 1/8 in
- Installation Type:
- Under Cabinet
- Length:
- 12 in
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- LED
- Lighting Style:
- Contemporary
- Lumens:
- 120
- Lumens per Watt:
- 10
- Maximum Temperature:
- 30
- Number Of Hours:
- 40000 h
- Number of Lights:
- 12
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 24V
- Watts:
- 3 W