Under-Cabinet Fixture Linking Cable in Antique Bronze
Hide-a-Lite III Under-Cabinet Fixture Linking Cable in Antique Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fixtures can be linked together to form a continuous row of illumination.
- Antique Bronze finish.
- Quick-Link cables for linking to other Hide-a-Lite 3 fixtures.
Specifications
- ADA Compliant:
- No
- Collection:
- Hide-a-Lite III
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Diameter:
- 3/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 3/8 in
- Installation Type:
- Under Cabinet
- Length:
- 18 in
- Light Bulb Shape Code:
- B12
- Lighting Style:
- Builder, Commodity
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V