P860030-028 100FT 18 AWG SPT-2 CABLE

You last purchased this on
 
Progress Lighting

Hide-A-Lite V P860030-028 100FT 18 AWG SPT-2 CABLE

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Hide-A-Lite V P860030-028 100FT 18 AWG SPT-2 CABLE

  • Fast #
  • Part #PP860030028
  • Item #7639009
  • Manufacturer Part #P860030-028
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Cable accessory for use in lamp wiring with LED Puck Light P700005
  • SPT-2 100' wire
  • LED puck conductor cable
  • This unit is wired for 120V operation
  • Satin White
  • Plastic polymer construction
  • Perfect for providing undercabinet lighting in your kitchen, home office, or studio
  • 18 AWG Satin White wire
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Lighting
Collection:
Hide-A-Lite V
Color Finish Category:
Whites
Color Finish Name:
White
ETL Listed:
Yes
Energy Star Compliant:
No
Installation Type:
Under Cabinet
Length:
1200 in
Light Bulb Shape Code:
B12
Material:
Plastic
Material Type:
Polymer
Smart Home Enabled:
No
Type:
PP860030028
UL Listed:
No
Volts:
120V
Weight:
2.9 lb
Width:
17/64 in