60W 1-Light Medium Incandescent Wall Sconce in Matte Black
Hinton 60W 1-Light Medium Incandescent Wall Sconce in Matte Black
Frequently Purchased Together
Product Details
Product Details
- A metal shade is ready to provide you with focused task light wherever illumination is called upon.
- The light fixture's signature adjustable arm is coated in a black finish and makes this wall light a favorite choice for when you want to read your favorite novel before bed.
- A smooth simple knob serves as the light fixture's rotating on/off switch.
- Ideal for any bedroom, living room, or sitting room.
- Perfect for transitional, farmhouse, coastal, and vintage electric settings.
- Measures 8-1/4-inch width by 14-3/8-inch height.
- Uses one medium base bulb that is sold separately (60w max - LED or incandescent).
- Able to be fully dimmable with dimmable bulbs.
- Includes installation instructions and mounting hardware.
- Progress Lighting products are designed for exceptional quality, reliability, and functionality.
Specifications
- ADA Compliant:
- No
- Collection:
- Hinton
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 18-3/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 14-3/8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Down Lighting
- Lighting Style:
- Coastal, Farmhouse, Transitional, Vintage
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Wall Sconce Type:
- Swing Arm
- Watts:
- 60 W
- Width:
- 8-1/4 in