96 in. 6-Blade Indoor/Outdoor Ceiling Fan in Brushed Nickel
Huff 96 in. 6-Blade Indoor/Outdoor Ceiling Fan in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Six expansive aluminum blades with decorative winglets stretch out from the center.
- The fan is coated in a brushed nickel finish with complementary highlights to create a perfect design for your home.
- The hassles and headaches of the day fade away under the relaxing airflow created by this ceiling fan.
- Ideal for any living room, bedroom, covered porch or patio.
- Perfect for modern or transitional settings.
- Measures 96-inch width by 15-7/16-inch height.
- Light kit not included
- Light kit adaptable.
- Remote control included.
- Includes installation instructions and mounting hardware for a quick, easy installation
Specifications
- Blade Pitch:
- 14°
- Blade Span:
- 96 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 10080 ft3/min
- Ceiling Fan Blade Finish:
- Brushed Nickel
- Collection:
- Huff
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Control Type:
- Remote Control
- Diameter:
- 96 in
- Dimmable:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Height:
- 15-1/2 in
- Indoor Outdoor:
- Indoor, Outdoor
- Installation Type:
- Ceiling Mount
- Length:
- 96 in
- Lighting Style:
- Modern, Urban Industrial
- Material:
- Steel
- Number of Blades:
- 6
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Volts:
- 120V
- Watts:
- 30 W
- Width:
- 96 in