12 ft. Feet of Flex Track with 6 Support Stems in Brushed Nickel

You last purchased this on
 
Progress Lighting

Illuma-Flex 12 ft. Feet of Flex Track with 6 Support Stems in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Illuma-Flex 12 ft. Feet of Flex Track with 6 Support Stems in Brushed Nickel

  • Fast #
  • Part #PP622809
  • Item #2248845
  • Manufacturer Part #P6228-09
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Support stems are 3/8" wide and 4-3/4" high
  • Includes mounting anchors
  • Ceiling mounted on support stems and surface transformer
  • Requires Certification

Specifications

Collection:
Illuma-Flex
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Height:
4-7/16 in
Length:
12 in