12V 50W Track Light in Brushed Nickel
Illuma-Flex 12V 50W Track Light in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single stem mounting
- Offers 358° rotation
- Mounts anywhere along 12V Illuma-Flex® track sections
- Zero to 90° vertical swing
Specifications
- Collection:
- Illuma-Flex
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Height:
- 7-1/4 in
- Light Bulb Shape Code:
- MR16
- Light Bulb Style:
- Reflector
- Light Bulb Type:
- Halogen
- Volts:
- 12V
- Watts:
- 50 W
- Width:
- 2-3/4 in