DESCRIPTION

  • 8 3/8" W x 13" H
  • Adjustable lamp position permits use in ceilings from flat up to 12/12 pitch 0 45° degrees
  • Rated for 8 #12 90° conductors 4 in and 4 out
  • Rated for use in direct contact with insulation

Progress Lighting Incandescent Slope Housing

PP645TG

Height:

13 in

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Unfinished
Depth
7-5/8 in
Diameter
8-3/8 in
Energy Star Compliant
No
Height
13 in
Number Of Lights
1
UL Listed
Yes
Width
6-7/8 in

Starting at
$60.3
EACH
  • QUANTITY

DOCUMENTS