DESCRIPTION

  • "L" Connector
  • Requires one 50W PAR-20 or R-20 lamp

Progress Lighting Alpha Trak Inside L Track Connector

PP91169128

Color Finish

 

SPECIFICATIONS

Collection
Alpha Trak
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
No
Height
1-1/4 in
Watts
50
Width
3-1/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS