17W 1-Light Semi-Flush Mount Ceiling Light in Antique Bronze
Inspire 17W 1-Light Semi-Flush Mount Ceiling Light in Antique Bronze
Frequently Purchased Together
Product Details
- Etched glass diffuser provides softened illumination
- Off-white linen shades.
- Antique Bronze finish.
- 1,452 lumens 83 lumens/watt
- 3000K color temperature, 90+ CRI.
- Dimmable to 10% with many ELV dimmers
- Meets California Title 24 - JA8 - 2016.
Specifications
- ADA Compliant:
- No
- AMP:
- 0.142
- Average Life:
- 6.85 yr
- CSA Certified:
- Yes
- Collection:
- Inspire
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Color Temperature:
- 3000
- Diameter:
- 13 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- Fabric
- Green Product:
- Yes, Energy Star
- Height:
- 10-5/8 in
- Installation Type:
- Ceiling Mount
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- LED
- Lighting Style:
- Transitional
- Lumens:
- 938
- Lumens per Watt:
- 53.6
- Material:
- Steel
- Maximum Temperature:
- 30
- Number Of Hours:
- 60000 h
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Product Type:
- Ceiling Light
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 17 W
- Weight:
- 3.76 lb
- Width:
- 13 in