2 26W CFL Semi Flush Mount Ceiling Light with Beige Linen Shade Antique Bronze

You last purchased this on
 
Progress Lighting

Inspire 2 26W CFL Semi Flush Mount Ceiling Light with Beige Linen Shade Antique Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Inspire 2 26W CFL Semi Flush Mount Ceiling Light with Beige Linen Shade Antique Bronze

  • Fast #
  • Part #PP393920
  • Item #4307565
  • Manufacturer Part #P3939-20
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Waving metal arms rush from the center to gracefully support off-white linen shades in this two-light semi-flush in Antique Bronze
  • Glass dimension 13 in x 4-1/2 in
  • Harkening back to a simpler time, the Inspire Collection freshens traditional forms with flowing line
  • Meets California Title 24.
  • Off-white linen shade.
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
Yes
Collection:
Inspire
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Diameter:
13 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Off White
Height:
10-1/8 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
GU24
Light Bulb Shape Code:
B12
Light Bulb Type:
Fluorescent
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
2
Power Source:
Hardwired
Product Type:
Ceiling Light
Smart Home Enabled:
No
UL Listed:
No
Volts:
120V
Watts:
26 W
Weight:
8 lb
Width:
13 in