Inspire 20-1/4 in. 100 W 1-Light Medium Pendant in Antique Bronze

Part #PP379920  |  Item #4397791  |  Manufacturer Part #P3799-20

$161.10 EACH
(Pricing is for Antique Bronze)

Color/Finish: Antique Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Antique Bronze finish.
  • Flowing lines.
  • Waving metal arms.
  • Off-white linen shade.

Specifications

ADA Compliant: No

Application: Lighting

Bulb Type: Incandescent

CSA Certified: No

Collection: Inspire

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Diameter: 14-3/4 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Off White

Height: 20-1/4 in

Installation Type: Ceiling Mount

Length: 95-1/4 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Style: Transitional

Material: Steel

Number Of Lights: 1

Power Source: Hardwired

Product Type: Pendant

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 100

Weight: 11

Width: 14-3/4 in