Inspire 30 in. 6-Light Candelabra E-12 Base Chandelier in Antique Bronze

Part #PP473920  |  Item #7052044  |  Manufacturer Part #P4739-20

$272.79 EACH

Color/Finish: Antique Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Unique off-white linen shades encompass an inner glass globe.
  • Rich, layering effect.
  • A look that is both elegant and modern.

Specifications

ADA Compliant: No

Application: Lighting

Bulb Type: Incandescent

CSA Certified: No

Collection: Inspire

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: [Etched, Etched White Linen]

Height: 22 in

Installation Type: Ceiling Mount

Length: 97 in

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B12

Lighting Direction: Ambient Lighting

Lighting Style: Transitional

Material: Steel

Number Of Lights: 6

Power Source: Hardwired

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 60

Weight: 14.98

Width: 30 in