60W 3-Light Semi-Flush Mount Ceiling Fixture with Medium E-26 Base in Satin Brass
Inspire 60W 3-Light Semi-Flush Mount Ceiling Fixture with Medium E-26 Base in Satin Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Harkening back to a simpler time, the Inspire collection freshens traditional forms with flowing lines, casting ideal illumination in foyers, entryways and hallways
- Semi-flush design finished in warm satin brass is perfect for transitional, contemporary and modern farmhouse settings
- An etched glass diffuser and simple fabric shade offer a welcoming glow
- Off-white linen shade adds extra texture that complements the simple design of the fixture
- Uses 3-60 W medium base bulbs (incandescent, CFL or LED equivalent) sold separately
- Fully dimmable when used with dimmable bulbs
- Measures 18 in. diameter x 11.5 in. height
- UL listed for damp locations
- Includes installation instructions and mounting hardware
- 1-year limited warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
Specifications
- Collection:
- Inspire
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Depth:
- 5-187/1000 in
- Diameter:
- 18 in
- Dimmable:
- Yes
- Height:
- 11-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 18 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary, Farmhouse, Modern, Transitional
- Material:
- Fabric, Steel
- Number of Lights:
- 3
- Power Source:
- Hardwired, Electric
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD AND LEAD COMPOUNDS, WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 785247262861
- Volts:
- 120VAC
- Watts:
- 60 W
- Weight:
- 5.83 lb
- Width:
- 18 in