100W 3-Light Medium Pendant in Antique Bronze
Joy 100W 3-Light Medium Pendant in Antique Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Etched light umber glass.
- Arcing forms of Antique Bronze metal support fluted glass shades.
- Antique Bronze finish.
- Includes two 6" stems and 72 in of chain.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Joy
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Diameter:
- 19-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched Light Umber
- Height:
- 24-3/4 in
- Installation Type:
- Ceiling Mount, Stem Mount
- Length:
- 113-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 3
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 19-1/2 in