60W 4-Light Candelabra E-12 Incandescent Pendant Light in Brushed Nickel
Kellwyn 60W 4-Light Candelabra E-12 Incandescent Pendant Light in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Balance the best of modern and traditional with the Kellwyn collection 4-light brushed nickel clear glass transitional foyer pendant light ideal for any foyer, dining room, stairway, or entryway
- Perfect for contemporary, traditional, and transitional style settings
- The classic cage design is composed of crisp clean lines coated in a beautiful brushed nickel finish for a touch of luxury
- Constructed from steel to ensure a long product lifespan
- Light sources glow within clear, cylindrical glass shades for luxurious illumination
- For ideal illumination, use 4 medium base bulbs that are sold separately (60W max - LED/CFL/incandescent); compatible with dimmable bulbs
- Measures 18-inch diameter by 31-3/4-inch height
- Pairs with the Riley and Replay collections from Progress Lighting
- Warranty: Our 1-year limited warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support. Make your purchase today to begin your journey to a whole new lighting experience
- Certifications: CULus dry location listed
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Kellwyn
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 18 in
- Dimmable:
- Yes
- Glass Type:
- Clear
- Height:
- 31-3/4 in
- Installation Type:
- Ceiling Mount, Chain Hung, Stem Mount
- Length:
- 18 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary, Traditional, Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 4
- Overall Height:
- 106-1/2 in
- Proposition 65:
- WARNING:á This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 18 in