12 x 14 in. 100 W 2-Light Medium Semi-Flush Mount Ceiling Fixture in Brushed Nickel
Kensington 12 x 14 in. 100 W 2-Light Medium Semi-Flush Mount Ceiling Fixture in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Skillfully scrolled metalwork.
- Trumpet-shaped, slightly textured glass shades.
- Brushed Nickel finish.
- Etched white swirl finish.
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Kensington
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 14 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Swirled Etched
- Height:
- 12 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 2
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W