60 in. 5-Blade Indoor/Outdoor Ceiling Fan in Forged Black
Lakehurst 60 in. 5-Blade Indoor/Outdoor Ceiling Fan in Forged Black
Frequently Purchased Together
Product Details
Product Details
- 60" Lakehurst indoor/outdoor ceiling fan features a spacious design with five ABS blades
- Lakehurst ceiling fan features Toasted Oak blades with a Forged Black finish
- Beautiful and expansive in design, the 60" Lakehurst ceiling fan is ideal for use in large indoor and outdoor spaces
- ABS all weather blades are included for maintenance free operation - inside or out
- Compatible with wet location universal light kits
- Includes a three speed pull chain fan switch for easy speed or on/off adjustments
- Lakehurst features a dual mount system to offer greater flexibility when installing - the fan can be installed on a flat or sloped ceiling
- As a general rule of thumb, lighting experts suggest this fan is ideal in a room size that is larger than 400-square feet
- Includes installation instructions and mounting hardware for a quick, easy installation
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- Blade Pitch:
- 13.5°
- Blade Span:
- 60 in
- CFM:
- 6440 ft3/min
- Ceiling Fan Blade Finish:
- Toasted Oak
- Collection:
- Lakehurst
- Color Finish Category:
- Blacks
- Color Finish Name:
- Forged Black
- Control Type:
- Pull Chain
- Diameter:
- 60 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 15-3/4 in
- Indoor Outdoor:
- Indoor, Outdoor
- Installation Type:
- Ceiling Mount
- Light Bulb Shape Code:
- B12
- Lighting Style:
- Traditional
- Material:
- Steel, Wood
- Material Type:
- Plywood
- Number of Blades:
- 5
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watts:
- 71 W