Landscape Accessory 1-1/8 x 8 in. Landscape Accessory Mounting Stem in Black

Part #PP866731  |  Item #956373  |  Manufacturer Part #P8667-31

$29.97 EACH

Color/Finish: Black

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Black finish.
  • Mounting stem with 1/2 inch NPS threads.
  • Landscape Accessory.

Documents

Specifications

ADA Compliant: No

Application: [Landscaping, Lighting]

Collection: Landscape Accessory

Color Finish: Black

Color Finish Category: Blacks

Diameter: 1-1/8 in

Dimmable: Yes

Energy Star Compliant: No

Height: 8 in

Installation Type: Ground Mount

Light Bulb Shape Code: B12

Smart Home Enabled: No

Type: PP866731

Weight: 0.5

Width: 1-1/8 in