Landscape Accessory 1-1/8 x 8 in. Landscape Accessory Mounting Stem in Green

Part #PP866738  |  Item #956448  |  Manufacturer Part #P8667-38

$29.97 EACH

Color/Finish: Green

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Green finish.
  • Mounting stem with 1/2 inch NPS threads.
  • Landscape Accessory.

Documents

Specifications

ADA Compliant: No

Application: [Landscaping, Lighting]

Collection: Landscape Accessory

Color Finish: Green

Color Finish Category: Greens

Diameter: 1-1/8 in

Dimmable: Yes

Energy Star Compliant: No

Height: 8 in

Installation Type: Ground Mount

Light Bulb Shape Code: B12

Smart Home Enabled: No

Type: PP866738

Weight: 0.5

Width: 1-1/8 in