Landscape Accessory Large Quick Mount Landscape Post in Black

Part #PP856231  |  Item #956196  |  Manufacturer Part #P8562-31

$76.50 EACH

Color/Finish: Black

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • For mounting any 12 volt or 120 volt outdoor product in the ground.
  • Entire post assembly buried and set in place.
  • Fixture attached to top of post.

Specifications

ADA Compliant: No

Application: [Landscaping, Lighting]

Collection: Landscape Accessory

Color Finish: Black

Color Finish Category: Blacks

Diameter: 3 in

Dimmable: Yes

Energy Star Compliant: No

Height: 20 in

Installation Type: Ground Mount

Light Bulb Shape Code: B12

Material: Plastic

Material Type: PVC

Power Source: Electric

Smart Home Enabled: No

Type: Large Quick Mount Landscape Post

UL Listed: Yes

Weight: 2.5

Width: 3 in