60W 3-Light Medium E-26 Incandescent Semi-Flush Mount Ceiling Fixture in Matte Black
Lavelle 60W 3-Light Medium E-26 Incandescent Semi-Flush Mount Ceiling Fixture in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Application: Ideal for any hallway, stairwell, entryway, breakfast nook, or sitting room
- Style: Perfect for coastal, eclectic, farmhouse, or global style settings
- Finish: The smooth stem, curved arms, and rounded light bases are coated in a textured black finish that complements the shade and adds a pinch of industrial character
- Materials: Constructed from steel to ensure a long product lifespan
- Glass/shade: Light sources glow from between the openings of a natural rattan shade that creates an earthy design sure to add an organic touch to the living space it calls home
- Bulbs: For ideal illumination, use 3 medium base bulbs that are sold separately (60 W max - LED/CFL/incandescent). Compatible with dimmable bulbs
- Dimensions: Measures 15.625-inch width by 14.375-inch height
- Certifications: CULus dry location listed
- Pairs with progress lighting fixtures from the Kempsey, Caisson, and Gulliver collections
- Warranty: Our 1-year limited warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support. Make your purchase today to breathe new life into your lighting design
Specifications
- Collection:
- Lavelle
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 15-5/8 in
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Height:
- 14-3/8 in
- Installation Type:
- Semi-flush Mount
- Length:
- 15-5/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Global, Rustic, Transitional
- Material:
- Steel
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W