93-1/2 in. 100 W 3-Light Medium Chandelier in Espresso
Le Jardin 93-1/2 in. 100 W 3-Light Medium Chandelier in Espresso
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sandstone glass with subtle scallops
- Three-light fixture
- Delicate, romantic detailing with a hand painted Espresso finish
- A perfect blend of traditional craftsmanship and styling
Specifications
- Collection:
- Le Jardin
- Color Finish Category:
- Browns
- Color Finish Name:
- Espresso
- Glass Type:
- Weathered Sandstone
- Height:
- 93-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional, Casual
- Material:
- Steel
- Number of Lights:
- 3
- UL Listed:
- Yes
- Watts:
- 300 W
- Width:
- 20 in