100W 3-Light Medium E-26 Matte Black Vanity Fixture
League 100W 3-Light Medium E-26 Matte Black Vanity Fixture
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Application: Distinguish your home with clean modern design with the League collection three-light matte black and etched glass contemporary bath vanity light ideal for any bathroom
- Style: Perfect for modern farmhouse and contemporary style settings
- Finish: The crisp backplate and sleek steel rail are coated in a beautiful matte black to create a modern aesthetic
- Dimensions: Constructed from steel to ensure a long product lifespan. Mount the light fixture facing up or down. Can be mounted above a bathroom mirror
- Glass/shades: Classic etched glass shades emphasize the contrast between soft and clean
- Bulbs: For ideal illumination, use 3 medium base bulbs that are sold separately (100 W max - LED/CFL/incandescent). Compatible with dimmable bulbs
- Dimensions: Measures 23 in length by 7.62 in height by 5.5 in depth (extends from wall)
- Certifications: Damp location listed
- Pairs with: We recommend curating lighting designs to create a home that suits your individual style. Consider pairing League with any of the following collections by progress lighting: Tobin, Chadwick, or Hartwick
- Warranty: Our 1-year limited warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
Specifications
- ADA Compliant:
- No
- Collection:
- League
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Dimmable:
- Yes
- Glass Type:
- Etched
- Height:
- 7-5/8
- Installation Type:
- Wall Mount
- Length:
- 23
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary, Craftsman, Modern, Urban Industrial
- Material:
- Ceramic, Steel
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 785247249855
- Volts:
- 120V
- Watts:
- 100
- Width:
- 5-1/2