P7250-0930K9 31W LED FLUSH MOUNT

You last purchased this on
 
Progress Lighting

LED CTC Comm P7250-0930K9 31W LED FLUSH MOUNT

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

LED CTC Comm P7250-0930K9 31W LED FLUSH MOUNT

  • Fast #
  • Part #PP72500930K9
  • Item #7507280
  • Manufacturer Part #P7250-0930K9
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Steel construction.
  • Dimmable to 10% brightness with many Forward and Reverse Phase dimmers.
  • Brushed Nickel finish.
  • Meets California Title 24 - JA8 - 2016.
  • 1,765 lumens.
  • TM-21 54,000 hour life.
  • 3000k color temperature.
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
0.249
Average Life:
6.16 yr
Collection:
LED CTC Comm
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
17-3/4 in
Dimmable:
Yes
Energy Star Compliant:
Yes
Glass Type:
White
Green Product:
Yes, Energy Star
Height:
4-3/4 in
Installation Type:
Ceiling Mount
Light Bulb Shape Code:
B12
Light Bulb Type:
LED
Lighting Style:
Modern, Transitional
Lumens:
1765
Lumens per Watt:
58.8
Material:
Steel
Maximum Temperature:
30
Number Of Hours:
54000 h
Number of Lights:
1
Power Source:
Hardwired
Product Type:
Ceiling Light
Smart Home Enabled:
No
Type:
PP72500930K9
UL Listed:
Yes
Volts:
120V
Watts:
30 W
Weight:
8.3 lb
Width:
17-3/4 in