17W 1-Light Integrated LED Flush Mount Ceiling Fixture in Antique Bronze
LED Flush Mount 17W 1-Light Integrated LED Flush Mount Ceiling Fixture in Antique Bronze
Frequently Purchased Together
Product Details
Product Details
- LED Flush mount offers traditional form factor for ambient illumination
- The etched glass dominates the design with its distinctive and sculptural bowl
- Popular antique bronze finish
- The elegant glass is paired with a metallic frame
- A natural choice for closets, hallways and smaller areas within the home
- Features 17-watt integrated LED to deliver energy savings and reduce long-term maintenance costs
- 1276 lumens, 73 lumens per watt (source)
- 3000K color temperature, 90CRI
- California JA8 certified
-
Green
Specifications
- ADA Compliant:
- No
- Collection:
- LED Flush Mount
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Color Temperature:
- 3000
- Diameter:
- 11 in
- Dimmable:
- Yes
- Energy Star Compliant:
- Yes
- Glass Type:
- Etched, Patterned
- Height:
- 4-1/4 in
- Installation Type:
- Flush Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 1276
- Material:
- Glass, Steel
- Number Of Hours:
- 60000 h
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Volts:
- 120V
- Watts:
- 17 W