Progress Lighting

Led Track Kit in Brushed Nickel

Part #PP901009  |  Manufacturer Part #P9010-09

Color/Finish: Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: LED

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Energy Star Compliant: No

Height: 7/8 in

Length: 6 in

Type: PP901009

UL Listed: No