• Cart

DESCRIPTION

Progress Lighting Led Track Kit

PP9010

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Height
7/8 in
Length
6 in
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY