DESCRIPTION

  • Brushed Nickel finish
  • Sculpted glass is smooth on the outside, with a subtle, nature-inspired pattern on the inside
  • Subtle, nature-inspired pattern

Progress Lighting Legend 100W 3-Light Medium E-26 Base Incandescent Chandelier in Brushed Nickel

PP427009

Color Finish

Brushed Nickel

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Legend
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
22 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched, Painted White
Height
18 in
Installation Type
Ceiling Mount
Length
93 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Contemporary/Soft
Material
Steel
Number Of Lights
3
UL Listed
Yes
Watts
100

$153.0
EACH

(Pricing is for Brushed Nickel)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment