DESCRIPTION

  • Available in White
  • Contoured shallow acrylic cloud lens
  • Heavy gauge steel chassis
  • Long life 50,000 hour LEDs
  • 3,621 lumens, 103/lumens per watt
  • 4000K, 80 CRI
  • Flicker-free dimming to 10% brightness with most Forward Phase (Triac) dimmers
  • Damp location listed.

Progress Lighting Linear Cloud Collection 36W 1-Light LED Linear Fluorescent Lighting in White

PP72793040K8

Manufacturer Part #: P7279-3040K8

Color/Finish

White

SPECIFICATIONS

ADA Compliant
No
AMP
0.294
Average Life
5.71
Bulb Type
LED
Collection
Linear Cloud Collection
Dimmable
Yes
ETL Listed
Yes
Glass Type
White
Green
Energy Star, Yes
Height
3-1/4 in
Installation Type
Ceiling Mount
Light Bulb Shape Code
B12
Lighting Direction
Down Lighting
Lumens
3621
Lumens per Watt LPW
103
Number Of Hours
50000
Number Of Lights
1
Power Source
Electric
UL Listed
No
Volts
120V
Watts
35
Width
10-1/4 in

Print