Looking Glass 36-3/4 in. 360W 6-Light Medium E-26 Incandescent Chandelier in Antique Bronze

Part #PP400003020  |  Item #7359448  |  Manufacturer Part #P400003-020

$664.40 EACH

Color/Finish: Antique Bronze

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Reminiscent of a timber frame farmhouse, the frame features iron elements that support clear, seeded glass reflectors.
  • Hints of brass can be found on the mechanical details to enhance a vintage feel
  • Ideal for a mountain cabin or an urban retreat.
  • Antique Bronze finish with Natural Brass accents.
  • Part of the Design Series Collections offering high style and design.

Specifications

ADA Compliant: No

Application: Lighting

Bulb Type: Incandescent

CSA Certified: No

Collection: Looking Glass

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Diameter: 36-3/4 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 18-1/4 in

Installation Type: Ceiling Mount

Length: 19 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Direction: Up Lighting

Lighting Style: [Urban Industrial, Bohemian, Farmhouse, Transitional]

Material: Steel

Number Of Lights: 6

Power Source: Hardwired

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 60

Weight: 21.16

Width: 19-1/8 in