60W 4-Light Medium E-26 Incandescent Chandelier in Antique Bronze
Looking Glass 60W 4-Light Medium E-26 Incandescent Chandelier in Antique Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hints of brass can be found on the mechanical details to enhance a vintage feel
- Ideal for a mountain cabin or an urban retreat.
- Reminiscent of a timber frame farmhouse, the frame features iron elements that support clear, seeded glass reflectors.
- Part of the Design Series Collections offering high style and design.
- Antique Bronze finish with Natural Brass accents.
Specifications
- ADA Compliant:
- No
- Application:
- Lighting
- Collection:
- Looking Glass
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- Clear Seeded
- Green Product:
- Yes, Energy Star
- Height:
- 18-1/4 in
- Installation Type:
- Ceiling Mount, Dry
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Bohemian, Farmhouse, Urban Industrial, Coastal
- Material:
- Steel
- Number of Lights:
- 4
- Power Source:
- Hardwired
- Smart Home Enabled:
- No
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 10.1 lb
- Width:
- 25-3/8 in
- Wire Gauge (AWG):
- 9 ga