Looking Glass P710002-020 1-60W MED WALL SCONCE

Part #PP710002020  |  Item #7359220  |  Manufacturer Part #P710002-020

$119.96 EACH

Type:

PP710002020
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Reminiscent of a timber frame farmhouse, the frame features iron elements that support clear, seeded glass reflectors.
  • Hints of brass can be found on the mechanical details to enhance a vintage feel
  • Ideal for a mountain cabin or an urban retreat.
  • Antique Bronze finish with Natural Brass accents.
  • Part of the Design Series Collections offering high style and design.

Specifications

ADA Compliant: No

Application: Residential

Bulb Type: Incandescent

CSA Certified: No

Collection: Looking Glass

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Depth: 7-5/8 in

Diameter: 9 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 17-7/8 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Ambient Lighting

Lighting Style: [Urban Industrial, Bohemian, Farmhouse, Transitional]

Material: Steel

Number Of Lights: 1

Power Source: Hardwired

Smart Home Enabled: No

Type: PP710002020

UL Listed: Yes

Watts: 60

Weight: 1.63

Width: 9 in