This product requires certification to purchase.

33 in. 4-Blade Indoor Ceiling Fan in Galvanized

You last purchased this on
 
Progress Lighting

Loring 33 in. 4-Blade Indoor Ceiling Fan in Galvanized

  • Fast #
  • Part #PP250006141
  • Item #8158744
  • Manufacturer Part #P250006-141
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Progress Lighting

Loring 33 in. 4-Blade Indoor Ceiling Fan in Galvanized

  • Fast #
  • Part #PP250006141
  • Item #8158744
  • Manufacturer Part #P250006-141
4.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Galvanized Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Outfitted with stylish mixed metal elements, this ceiling fan shows off an industrial-inspired, open-cage design.
  • Four plywood blades rotate within the cage and anchor to a vintage-style base.
  • The fan's stunning aesthetic and its handy remote control are ready to help you and your family stay comfortable and relaxed all year round.
  • Ideal for any living room, great room, or bedroom.
  • Perfect for urban industrial and farmhouse settings.
  • Measures 32-7/8-inch width by 15-1/4-inch height.
  • Light kit not included.
  • Light kit adaptable.
  • Includes installation instructions and mounting hardware for a quick, easy installation
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality.
  • Requires Certification

Specifications

Blade Span:
33 in
CEC Compliant:
For Sale in CA
Collection:
Loring
Color Finish Category:
Greys
Color Finish Name:
Galvanized
Control Type:
Remote Control
Diameter:
33 in
Fan Speeds:
3
Height:
15-1/4 in
Indoor Outdoor:
Indoor
Installation Type:
Flush Mount
Number of Blades:
4
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Volts:
120V
Watts:
30 W
Width:
32-7/8 in