100W 3-Light Vanity Light Fixture with Oval Shaped Glass in Polished Chrome
Lynzie 100W 3-Light Vanity Light Fixture with Oval Shaped Glass in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Classic Chrome finish.
- Etched White oval-shaped glass shades.
- Delicate arms hold glass upright.
- Uncluttered and simple lines depict the gracefulness of this fixture.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Lynzie
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5-5/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched
- Height:
- 11-1/8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 3
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 23-7/8 in