Progress Lighting

Madison 100 W 3-Light Chandelier Medium in Brushed Nickel

Part #PP428009  |  Manufacturer Part #P4280-09

Color/Finish: Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Brushed Nickel finish.
  • White etched glass.
  • Domed shape provides even illumination.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Madison

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 22 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched

Height: 20 in

Installation Type: Ceiling Mount

Length: 95 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Direction: Up/Down Lighting

Lighting Style: Transitional

Material: Steel

Number Of Lights: 3

Power Source: Hardwired

Smart Home Enabled: No

Type: PP428009

UL Listed: Yes

Volts: 120V

Watts: 100

Weight: 13.8

Width: 22 in