DESCRIPTION

  • Brushed Nickel finish.
  • Domed shape provides even illumination.
  • White etched glass.

Progress Lighting Madison 100W 1-Light Inverted Pendant in Brushed Nickel

PP379309

Manufacturer Part #: P3793-09

Color/Finish

Brushed Nickel

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Madison
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
11 in
Dimmable
Yes
Energy Star Compliant
No
Glass Type
Etched
Height
21-3/8 in
Installation Type
Ceiling Mount
Length
96 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Steel
Number Of Lights
1
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
100

Print