75 W 3-Light Medium Hall & Foyer in Brushed Nickel
Madison 75 W 3-Light Medium Hall & Foyer in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Etched White glass
- Dome shape provides even illumination
- Brushed Nickel finish
Specifications
- Collection:
- Madison
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Glass Type:
- White Etched
- Height:
- 36-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Classic, Traditional
- Material:
- Steel
- Number of Lights:
- 3
- UL Listed:
- Yes
- Watts:
- 225 W