DESCRIPTION

  • Brushed Nickel finish.
  • White etched glass.
  • Domed shape provides even illumination.

Progress Lighting Madison 75W 1-Light Medium Pendant Light in Brushed Nickel

PP379209

Manufacturer Part #: P3792-09

Color/Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Madison
Diameter
9-1/2 in
Dimmable
Yes
Glass Type
Etched
Height
14-5/8 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Number Of Lights
1
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
75

Print