• Cart

DESCRIPTION

  • Acrylic bowl is attached with a twist and lock action
  • Can be mounted on ceiling or wall
  • Etched diffuser

Progress Lighting Maier 26W 2-Light Compact Fluorescent Ceiling Light in Brushed Nickel

PP391109WB

Color Finish

Brushed Nickel

SPECIFICATIONS

Bulb Style
Coil
Bulb Type
Compact Fluorescent
Collection
Maier
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
14 in
ETL Listed
No
Energy Star Compliant
Yes
Glass Type
Opal Etched
Green
Energy Star, Yes
Height
4-3/4 in
Installation Type
Ceiling Mount, Wall Mount
Light Bulb Base Type
GU24
Lighting Style
Traditional/Classic
Material
Steel
Number Of Lights
2
UL Listed
No
Volts
120V
Watts
26

$150.07
EACH

(Pricing is for Brushed Nickel)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment