Progress Lighting

Maier 4-3/4 x 14 in. Close-to-Ceiling Light Fixture in Brushed Nickel

Part #PP391109  |  Manufacturer Part #P3911-09

Color/Finish: Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Etched white opal acrylic diffuser.
  • Acrylic bowl is attached with a twist and lock action.
  • Can be mounted on ceiling or wall.
  • Acrylic bowl is attached with a twist and lock action.
  • Can be mounted on ceiling or wall.
  • Meets California Title 24.

Specifications

ADA Compliant: No

Bulb Type: Compact Fluorescent

CSA Certified: Yes

Collection: Maier

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 14 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Opal Etched

Height: 4-3/4 in

Installation Type: Ceiling Mount, Wall Mount

Light Bulb Base Type: GU24

Light Bulb Shape Code: B12

Lighting Direction: Down Lighting

Lighting Style: Modern, Transitional

Material: Steel

Number Of Lights: 2

UL Listed: No

Volts: 120V

Watts: 26