60 in. 3-Blade Indoor/Outdoor DC Motor Transitional Ceiling Fan in Antique Bronze
Manvel 60 in. 3-Blade Indoor/Outdoor DC Motor Transitional Ceiling Fan in Antique Bronze
Frequently Purchased Together
Product Details
Product Details
- Ideal for a great room, living room, or outdoor covered porch
- Perfect for urban industrial style settings
- 3 hand-finished ABS blades coated in a walnut finish with handsome antique bronze accents
- Not compatible with light kits
- Includes a 6-speed full-function handheld remote control
- Energy-efficient DC motor
- Measures 60-inch diameter by 11-1/4-inch height
- Includes one 4-1/2-inch downrod to adjust for a variety of ceiling heights
- Certifications/ratings: ETLus, damp location listed, title 20
- Our limited lifetime warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service
Specifications
- AMP:
- 0.32
- Blade Pitch:
- 13°
- Blade Span:
- 60 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 6127 ft3/min
- Ceiling Fan Blade Finish:
- Walnut
- Collection:
- Manvel
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Control Type:
- Remote Control
- Depth:
- 60 in
- Diameter:
- 60 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Glass Type:
- Clear, Seedy
- Height:
- 11-1/4 in
- Indoor Outdoor:
- Indoor, Outdoor
- Installation Type:
- Downrod, Ceiling Mount
- Length:
- 60 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Urban Industrial
- Material:
- Steel, Plastic
- Material Type:
- ABS
- Number of Blades:
- 3
- Number of Lights:
- 1
- Proposition 65:
- WARNING:á This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- RPM:
- 141
- Size:
- 60 in x 60 in x 11-1/4 in
- Volts:
- 120V
- Watts:
- 19 W
- Width:
- 60 in