DESCRIPTION

  • Acrylic bottom diffuser
  • Modular pendant system
  • Must be used with pendant kit to be a complete fixture
  • This 10" shade is inspired by mid-century design

Progress Lighting Markor 10 in. Drum Fabric Shade Beige

PP882101

Color Finish

Beige Silk

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Markor
Color Finish
Beige Silk
Color Finish Category
Neutrals
Diameter
10 in
Glass Type
Beige
Height
8 in
Lighting Style
Contemporary/Soft
Material
Fabric

$29.7
EACH

(Pricing is for Beige Silk)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Call for Availability

DOCUMENTS