3-Light 24in. Wide Vanity -Light Fixture in Matte Black
Martenne 3-Light 24in. Wide Vanity -Light Fixture in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Elegant, seeded glass shades and a bold frame complements modern farmhouse, urban industrial and transitional designs
- The fixture's simple style perfectly accents modern farmhouse bathrooms
- Its substantial frame is painted in a crisp matte black
- A focused illumination is cast through the light's clear seeded glass shades
- The fixture's contemporary elements highlight modern farmhouse settings with luxe flair
- Measures 24-in width by 8.5-in height, extends from wall 7-in
- Uses (3) 60-watt medium base bulbs or LED equivalent, that is sold separately, and dimmable when used in conjunction with a dimmable bulb
- Mount the light fixture with the glass facing up or down for more design flexibility
- Certifications: cULus Damp location listed, fixture can be used in rooms where moisture may be present
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- ADA Compliant:
- No
- Collection:
- Martenne
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 7 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear, Seeded
- Height:
- 8-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern Farmhouse, Urban Industrial, Transitional
- Material:
- Metal
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 24 in