16-3/4 x 16-1/2 in. 100 W 2-Light Medium Semi-Flush Mount Ceiling Fixture in Espresso

You last purchased this on
 
Progress Lighting

Melbourne 16-3/4 x 16-1/2 in. 100 W 2-Light Medium Semi-Flush Mount Ceiling Fixture in Espresso

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Melbourne 16-3/4 x 16-1/2 in. 100 W 2-Light Medium Semi-Flush Mount Ceiling Fixture in Espresso

  • Fast #
  • Part #PP388584
  • Item #3531838
  • Manufacturer Part #P3885-84
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Espresso Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Etched glass
  • Hand painted, Espresso finish
  • Requires Certification

Specifications

Collection:
Melbourne
Color Finish Category:
Browns
Color Finish Name:
Espresso
Diameter:
16-1/2 in
Glass Type:
Etched Watermark
Height:
16-3/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Style:
Traditional, Casual
Number of Lights:
2
Watts:
300 W
Width:
16-1/2 in