Progress Lighting
Melbourne 75 W 9-Light Medium Chandelier in Espresso
Part #PP406184 | Item #2174554 | Manufacturer Part #P4061-84
How to get it:
Product Details
- Hand painted, Espresso finish
- Etched glass
- Forged iron frame
Documents
Specifications
Bulb Type: Incandescent
Collection: Melbourne
Color Finish: Espresso
Color Finish Category: Browns
Glass Type: Etched Watermark
Height: 107 in
Light Bulb Base Type: Medium E-26
Lighting Style: Casual, Traditional
Material: Steel
Number Of Lights: 9
UL Listed: Yes
Watts: 675
Width: 31 in