Progress Lighting

Melbourne 8 in. 100 W 3-Light Medium Bath Bracket in Espresso

Part #PP302384  |  Item #2248897  |  Manufacturer Part #P3023-84

Color/Finish: Espresso

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Hand painted, Espresso finish
  • Etched glass

Specifications

Bulb Type: Incandescent

Collection: Melbourne

Color Finish: Espresso

Depth: 8 in

Glass Type: Etched Watermark

Height: 8-1/2 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Up/Down Lighting

Lighting Style: Traditional

Material: [Steel, Glass]

Number Of Lights: 3

UL Listed: Yes

Watts: 300

Width: 24 in