Melon 1 Light 75W CTC Fixture with Etched Ribbed Glass

Part #PP381609  |  Item #3335053  |  Manufacturer Part #P3816-09

$26.37 EACH
(Pricing is for Brushed Nickel)

Color/Finish: Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Brushed Nickel finish.
  • Etched ribbed melon glass.
  • One-light close-to-ceiling.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: Yes

Collection: Melon

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 11-3/8 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched Ribbed

Height: 6 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Style: Traditional

Material: Steel

Number Of Lights: 1

Power Source: Hardwired

Product Type: Ceiling Light

Smart Home Enabled: No

UL Listed: No

Volts: 120V

Watts: 75

Weight: 3.7

Width: 11-3/8 in