2-Light Medium Base Semi-Flush Mount Ceiling Light in Antique Bronze

You last purchased this on
 
Progress Lighting

Alabaster Glass 2-Light Medium Base Semi-Flush Mount Ceiling Light in Antique Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Alabaster Glass 2-Light Medium Base Semi-Flush Mount Ceiling Light in Antique Bronze

  • Fast #
  • Part #PP346020
  • Item #3670023
  • Manufacturer Part #P3460-20
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Swirled alabaster glass and scroll arms.
  • Perfect in entry ways, kitchen islands, closets and hallways.
  • Two-light semi-flush.
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Alabaster Glass
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Diameter:
13-1/4 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Alabaster
Height:
13-5/8 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Style:
Classic
Material:
Steel
Number of Lights:
2
Power Source:
Hardwired
Product Type:
Ceiling Light
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Weight:
10.9 lb
Width:
13-1/4 in